Beli muffle furnace di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maskot High Temperature Ceramic Muffle Furnaceatribut:
- Safety device: Overtemperature Alarm, Leakage protection, Door opening heating
- Temperature Accuracy (°C): ±1
- Labtech Electric Muffle Furnaceatribut:
- Material: Inner : Ceramic Fiber ; Outer : Stainless Steel
- Insulation: Vacuum Molded Ceramic Fiber
- Heating Element: Embeded Heat Plate
- Thermocouple: K type CA sensor
- Output Regulator: SSR unit control
- Thermo Scientific Thermolyne Benchtop Muffle FurnacesDeskripsi:Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.atribut:
- Voltage (V): 240
- Frequency (Hz): 50/60
- Snol Muffle FurnaceDeskripsi:High accuracy electric muffle furnace SNOL 8.2/1100 is a universal laboratory furnace, firing up to 1100°C and designed for material testing and heat treatment such as hardening, loosening, normalising ceramic and stoneware samples. To eliminate gases or smokes that are released during thermal processing, an exhaust system may be additionally installed in the product. The furnace is an excellent fit for scientific laboratories, educational institutions, ceramic studios, medicine and industry.atribut:
- Volume (L): 8.2
- Maximum Temperature (°C): 1100
- Continuous Operating Temperature (°C): T+10-1100
- Power (W): 1.8
- Rated Supply Voltage (V): 230
- Number of Phases: 1
- Airflow: Natural
- Chamber Depth (mm): 310
- Chamber Height (mm): 135
- Chamber Material: Fiber Muffle
- Chamber Width (mm): 195
- Maximum Heating-up Time without Charge (minute): 50
- Overall Depth (mm): 660
- Overall Height (mm): 495
- Overall Width (mm): 445
- Rated Frequency (Hz): 50/60
- Temperature Stability: 1
- Temperature Uniformity: 10°C
- NABERTHEM Muffle Furnaceatribut:
- Certification: Yes
- Electrical Connection: 1-phase
- Maximum Temperature (°C): 1100
- PRIO FurnaceDeskripsi:Prio Box Furnace Model BF2-12 adalah model terbaru dengan slide opening. Furnace model ini lebih aman bagi operator pada saat pengambilan wadah sample dengan penjepit setelah pembakaran, karena posisi tutup furnace yang panas menghadap kedepan berlawanan dengan posisi operator sehingga tangan operator dapat leluasa menggerakan penjepit tanpa khawatir lengannya terkena bagian pintu yang panas.
- BioBase Muffle Furnaceatribut:
- Maximum Temperature (°C): 1200
- Temperature Rising Time (empty/minute): <30
- Temperature Accuracy (°C): ±1
- Capacity (L): 16
- Consumption (kW): 6
- External Size (WxDxH) (mm): 600x895x700
- External/Internal Material: Cold-rolled steel with anti-bacterial powder coating/Imported high density ceramic fiber
- Heating Rate (°C): 60
- Internal Size (WxDxH) (mm): 400x250x160
- Package Size (WxDxH) (mm): 730x985x830
- Power Supply (V/Hz): 220/380 ±10% (50/60)
- AS ONE Economy Tubular Electric Furnaceatribut:
- Inner Capacity (L): 0.3
- Temperature Settings Range (°C): 100 to 900
- Inner Dimensions (mm): 50x140
- Outer Dimensions (mm): 210x210x290
- Package Size (mm): 230x300x340
- AS ONE Economy Electric FurnaceDeskripsi:It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.atribut:
- AS ONE Part Number: 1-5921-01
- Current (A): 5
- Power Supply (V): 100 (AC)/(50/60Hz)
- Mass (kg): about 5
- External Dimensions (mm): 210×260×290
- Furnace Internal Dimensions (mm): 90×110×70
- Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
- Power Cord: 2m with 2P plug
- Resolution: Temperature; 1°C, Time setting; 1 minute
- Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
- Sensor: Type K thermocouple
- Temperature Control Method: PIDs
- Temperature Setting Range (°C): 100-900
- Timer: ON, OFF, SV timer
- B-ONE Furnace 2020 (Top Door)atribut:
- Voltage (V/Hz): 220/50
- Temperature Range (°C): 300-1200
- Timer (minute): 0-9999
- AMTAST Benchtop Dissolved Oxygen MeterDeskripsi:Alat Uji Kadar Oksigen Terlarut AMTAST DO980 adalah sebuah perangkat alat ukur yang dapat digunakan untuk membantu pengguna dalam melakukan pengolahan air minum / konsumsi. Pengukuran kadar oksigen terlarut dalam air juga diperlukan pada sistem pengolahan air minum. Karena hasil pengolahan air ini didistribusikan untuk kebutuhan air konsumsi, maka kualitas air minum menjadi penting untuk dikontrol. Pada pengolahan air minum ini dibutuhkan DO meter yang mampu mengontrol kualitas air minum.Alat ini dirancang dengan dibekali menggunakan komunikasi interface USB yang dapat memudahkan pengguna ketika melakukan transfer data. Alat ini juga memiliki memori yang berkapasitas cukup besar dalam penyimpanan data, dengan menggunakan perangkat ini pengguna bisa menyimpan data hingga 99 set. Alat yang dirancang dalam bentuk portabel ini dapat memudahkan pengguna dalam melakukan pengujian serta dapat dibawa bepergian secara praktis.atribut:
- Accuracy (%): ±5.00
- Barometric Pressure Correction (mmHg): 450~850
- Calibration Point: 1 atau 2 titik, 100% di udara atau 0% di solusi
- DO Accuracy (mg/L): ±0.3
- DO Range (mg/L): 0.00~20.00
- DO Resolution (mg/L): 0.01
- Dimension (LxWxH) (mm): 210x188x60
- Memory: 99 set data
- Output: USB Komunikasi Interface
- Oxygen Saturation (%): 0.0-200.0
- Power Consumption (V/Hz): DC9, menggunakan AC adapter, 220AC/50
- Salinity Correction (g/L): 0~35
- Temperature Accuracy (°C): ±1
- Temperature Compensation (°C): 0.0~40.0, Automatic
- Temperature Range (°C): 0.0-50.0
- ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Sealedatribut:
- External Dimension (mm): 180x300
- Maximum Limit Temperature (°C): 1200
- Temperature Rising Time: 25 to 1100
- Operating Temperature Range (°C): Normal temperature - 1100
- Inner Furnace Dimension (mm): φ60x260
- Velp Automatic Kjeldahl Nitrogen Protein AnalyzerDeskripsi:UDK 169 with AutoKjel Autosampler - Automatic Kjeldahl Nitrogen Protein AnalyzerFully automatic distillation and titration for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Connection to autosampler for high sample throughput, maximum flexibility and unattended operation.Safety, efficiency and precision for high-throughput laboratoriesThe UDK 169 is designed for high-throughput laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content. UDK 169 can be used in combination with the AutoKjel autosampler, for a highly productive system capable of autonomously processing sample tubes, which are fed directly into the fully automatic distillation and titration unit.- The fully automatic process ensures efficient operations, distillation and titration performed simultaneously - Shortest time-to-results with online titration and automatic results calculation - Premium result accuracy and precision thanks to the integrated colorimetric titrator with high precision burette- Programmable boric acid, water, sodium hydroxide addition- Selectable steam generation output level 10% – 100%- Auto removal of residues from titrator & sample tube- Clear and intuitive operations thanks to the Smart User Interface and digital display- Maximum safety for the operator - Unmatched flexibility with the autosampler and a wide accessory range Maximum Productivity with AutokjelUDK 169 used in combination with the AutoKjel autosampler, for a highly productive system is capable of autonomously processing up to 24 samples with standard test tubes (250 ml) or 21 Jumbo test tubes (400 ml).Sample tubes are taken from the carousel and fed directly into UDK 169 for further processing and reliable results, allowing the user to operate in complete safety and with extreme ease, without requiring an attendant.The UDK 169 & AutoKjel Kjeldahl analyzer is developed for continuous operation, providing the maximum sample throughput and data processing automation.Premium accuracy and precisionThe automatic Kjeldahl analyzer UDK 169 colorimetric titrator guarantees accuracy, precision, and a long lifetime. With a limit of detection (LOD) of 0.015 mgN and a limit of quantification (LOQ) of 0.04 mgN, UDK 169 is perfect even for challenging analyses with samples containing a low amount of Nitrogen.The system relies on a colorimetric measurement of a chemical reaction with automatic endpoint detection. VELP colorimetric titrator benefits:- Completely automatic procedure - Calibration-free- Maintenance-freeThe UDK 169 allows to constantly monitor the titration with the real-time graph displayed on the instruments. Unrivalled technologies to support your laboratory - Titanium Condenser and Technopolymer Splash HeadThe UDK 169 features the unique VELP patented titanium condenser designed for efficient thermal exchange and low water consumption. The distillate temperature is always kept below the Kjeldahl threshold value (35 °C), as indicated in the Kjeldahl method, without nitrogen loss.- Reduced water consumption- High resistance material with prolonged lifespan - Reduced break risks during routine cleaning The exclusive VELP Technopolymer Splash Head incorporated in the UDK 169 is designed for high throughput providing state-of-the-art durability and resistance.- Chemical resistant materials - Unmatched lifespan of up to 10,000 analyses - Maintenance-free and no risk of breaking Reliability and safety for your labThe UDK 169 is provided with the most complete set of safety features to ensure maximum operator safety. Sensors monitor tube in place, safety doors, reagent levels, cooling water flow-rate and more. The VELP Patented Steam Generator guarantees safe working conditions working without pressure:- Rapid pre-heating time- High performance and resistance- Maintenance-free- Works with deionized waterIntuitive software ensuring ease-of-use and data management at its bestThe bright 7" color touch screen and easy-to-use software guide the operator step-by-step. - Users' management with 3 levels of authorizations and permissions according to GLP - Real-time graph - Automatic result calculation and onboard archive - Control features for AutoKjel autosampler- Analysis and instruments statistics- Distillation in series feature to speed up data entry - Data export in .xls, .txt, .csv and maximum compatibility for LIMSThe optional barcode technology simplifies distillation data management and results calculation.The UDK 169 software can be upgraded with the optional 21 CFR Part 11 Package for Pharmaceutical, Cosmetic and Food industry laboratories that require compliance with FDA regulation. Streamlined processes and enhanced service support with VELP Ermes Cloud PlatformUDK 169 features the unique connection option via Wi-Fi or LAN to VELP Ermes Cloud Platform, the Smart Lab solution allowing you to reduce routine operations thanks to the real-time monitoring of your Kjeldahl analysis wherever you are, at any time. Just by using a PC, a Smartphone or a Tablet you can manage multiple instruments, consumables, workflows, analysis data, and instrument working conditions.Immediate event and alarm notifications inform you about analyses and the remote analysis interruption guarantees total control of your laboratory processes. Grant access to instruments and data only to specific people in your organization and decide whether you like to share information directly with VELP or with authorized service centers to benefit from a reduced diagnostic time and enhanced service support. Nitrogen determination at high throughput gets to a new level with VELP Ermes Cloud Platform.TEMS™ TechnologyUDK Series Kjeldahl distillation units work with the innovative TEMS™ benefits, for unmatched savings.Time Saving: rapid heating reduces wasted timeEnergy Saving: limited energy consumption thus cutting CO2 emissionsMoney Saving: cost reduction for each analysisSpace Saving: the narrow footprint saves valuable laboratory bench spaceatribut:
- Boric Acid Addition: Automatic
- Delay Time (Devarda Alloy Analysis) (s): 00 - 99min 59
- Detection Limit (mg N): >0.015 (LOD)
- Display: 7inch color touch screen
- Distillation Residues Removal: Automatic
- Distillation in Series: Yes
- Measuring Range (mg N): 0.04 to 220
- Recovery (%): ≥99.5
- Reproducibility (RSD) (%): ≤1
- Sodium Hydroxide Addition: Automatic
- Steam Flow Regulation (%): 10-100
- Structure: Corrosion-resistant technopolymer
- Titration Residues Removal: Automatic
- Titration Vessel Cleaning: Automatic
- Water Addition: Automatic
- BioBase Drying Ovenatribut:
- Timing Range (minute): 1 to 9999
- Cosmos Oven (Pemanggang Listrik)Deskripsi:Dengan Bangga Cosmos kini menghadirkan varian oven terbaru dengan kapasitas 9 Liter. Hadir dengan teknologi Low Watt dimana hanya memerlukan daya 350 Watt, dilengkapi dengan pengatur waktu secara elemen pemanas stainless steel yang memaskan secara merata. Membuat memasak dan memanggang menjadi lebih mudah. Oven ini sangat mudah digunakan oleh siapa saja dan membersihkannya sangat mudah. Dengan design yang pasti disukai semua orang dan untuk tipe ini cosmos menghadirkan 2 varian warna hitam dan putih. Kelengkapan dalam dus: 1 unit oven 1 crumb tray kartu garansi dan buku petunjuk
- Thermo Scientific Thermolyne Premium Large Muffle FurnacesDeskripsi:Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.atribut:
- Volume (L): 14
- Dimensions Exterior (cm): 51x48.5x53.3
- Dimensions Interior (cm): 25x33x18
- Voltage (V): 240
- Amperage (A): 12.9
- Frequency (Hz): 50/60
- Maximum Temperature (°C): 1200
- Power Consumption (W): 3090
Daftar Harga muffle furnace Terbaru October 2026
| Maskot High Temperature Ceramic Muffle Furnace | Rp169.999.900 |
| Labtech Electric Muffle Furnace | Rp49.999.900 |
| Thermo Scientific Thermolyne Benchtop Muffle Furnaces | Rp43.999.900 |
| Snol Muffle Furnace | Rp129.999.900 |
| NABERTHEM Muffle Furnace | Rp159.999.900 |
| PRIO Furnace | Rp14.999.900 |
| BioBase Muffle Furnace | Rp179.999.900 |
| AS ONE Economy Tubular Electric Furnace | Rp45.999.900 |
| PRIO | Rp44.999.900 |
| AS ONE Economy Electric Furnace | Rp29.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





























































































































































/P102079485-1.jpg)
/4fP105890159-1.jpg)


%20Ceramic%20Electric%20Tubular%20Reactor%20Sealed/oxP108096897-1.jpg)


/j7P103710691-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)